
Wirebound Notebook, 5-Subject, Medium/College Rule, Fire Red Cover, (200) 11 x 8.5 Sheets
Mfr # 72077
Zoro # G423333966
product price:Â $17.59
/eaKey Features
Width
9 in
For Use With
Five Star Study App
Sheet Ruling Size
9/32 in
Number of Section Dividers
4
Number of Sheets
200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
72077
Zoro #
G423333966
UPC #
43100085119
Country of Origin
United States
Dimensions
Width
9 in
Sheet Ruling Size
9/32 in
Height
11 in
Sheet Size
11 in x 8.5 in
Details
For Use With
Five Star Study App
Number of Section Dividers
4
Number of Sheets
200
Paper Color
White
Number of Sections
5
Ruling Color
Blue
Number of Pockets
8
Binding
Spiral Coil
Recycled Content
0%
Rule Lines per Sheet
32
Format
Medium/College Rule
Punching
Side: 3-Hole
Cover Material
Paperboard (Back); Polyethylene (Front)
Item
Notebook
Paper Weight
15 lb
Cover Color
Fire Red
Binding Location
Side
Description
Lasts all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately). Scan, study and organize your notes with the Five Star Study App. Create instant flashcards and sync your notes to Google Drive to access them anywhere, from any device.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.