
Wirebound Notebook with Four Pockets, 3-Subject, Wide/Legal Rule, Randomly Assorted Cover Color
Mfr # 51014
Zoro # G715509673
product price: $11.85
/eaKey Features
Width
8 in
Sheet Size
10.5 x 8
Number of Sheets
150
Paper Color
White
Color
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51014
Zoro #
G715509673
UPC #
43100052043
Country of Origin
United States
Dimensions
Width
8 in
Sheet Size
10.5 x 8
Details
Cover Color
Black; Cobalt Blue; Green; Red; Royal Purple; White
Number of Sheets
150
Item
General Purpose Notebooks
Paper Color
White
Color
Multicolor
Cover Material
Polyethylene
Binding Location
Side
Rule
Wide/Legal Rule
Backing
Coated Kraft Paper
Color Family - Clipboard
Multicolor
Binding
Spiral Coil
Description
Lasts all year. Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder sold separately. Scan, study and organize your notes with the Five Star Study App. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.