Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wirebound Notebook with Two Pockets, 1-Subject, Medium/College Rule, Red Cover

  • Mfr # 72053

  • Zoro # G415509614


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Number of Sheets
100
Binding Location
Side
Rule
Medium/College Rule
Cover Material
Polyethylene
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72053
Zoro #
G415509614
UPC #
43100084877
Country of Origin
United States

Dimensions

Width
8.5 in
Sheet Size
11" x 8.5"

Details

Number of Sheets
100
Item
General Purpose Notebooks
Binding Location
Side
Rule
Medium/College Rule
Cover Material
Polyethylene
Backing
Coated Kraft Paper
Cover Color
Red
Binding
Spiral Coil
Color Family - Clipboard
Red
Paper Color
White
Color
Red

Description

Lasts all year. Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder sold separately. Scan, study and organize your notes with the Five Star Study App. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.