
Wirebound Notebook with Two Pockets, 1-Subject, Wide/Legal Rule, Randomly Assorted Cover Color
Mfr # 05238/07635
Zoro # G815509627
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Sheet Size
10.5 x 8
Backing
Coated Kraft Paper
Rule
Wide/Legal Rule
Cover Material
Polyethylene
Binding
Spiral Coil
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
05238/07635
Zoro #
G815509627
UPC #
43100076353
Country of Origin
United States
Dimensions
Sheet Size
10.5 x 8
Width
8 in
Details
Cover Color
Black; Cobalt Blue; Lime Green; Red; Royal Purple; White
Backing
Coated Kraft Paper
Rule
Wide/Legal Rule
Cover Material
Polyethylene
Item
General Purpose Notebooks
Binding
Spiral Coil
Color Family - Clipboard
Multicolor
Number of Sheets
100
Paper Color
White
Binding Location
Side
Color
Black, Cobalt Blue, Lime Green, Red, Royal Purple, White
Description
Lasts all year. Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder sold separately. Scan, study and organize your notes with the Five Star Study App. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.