Zoro Homepage
This item is Discontinued.
Five Star Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Teal/Blue Circles Design 72358

Zipper Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, Teal/Blue Circles Design (Discontinued)

  • Mfr # 72358
  • Zoro # G103467196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72358
Zoro #
G103467196
UPC #
43100723585
Country of Origin
China

Dimensions

Size
11 x 8.5
File Size
1.5"
Sheet Size - Binders
11 x 8.5

Details

Binder Sheet Capacity
300
Color
Teal/Blue Accents
Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post)
Round-Ring
Number of Rings
3
Material
Plastic; Polyester
Binder Features
Retro Overlapping Circles Design
Binders -Item
Non-View
Item
Binders
Holding Capacity
1.5"
Type
Ring
Ring Type - Binders
Back
Weight
1.1 lbs

Description

Lasts all year! Guaranteed! A durable build and a water-resistant shell make it so. Between its rings and various storage options, this binder can keep that whole year together in one place, too. Interior zipper pocket keeps your school supplies secure. Zipper-closures, all around, ensure quick and easy access to all of your materials. Durable handle makes carrying it easy, but it slips into a book bag without a hitch, too.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.