Zoro Homepage

Primary Wire, Automotive; GPT, 8 AWG, Copper, Red, PVC Jacket, Stranded

  • Mfr # FI350519

  • Zoro # G110655555


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
Automotive; GPT
Wire Size
8 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI350519
Zoro #
G110655555
UPC #
661541633128
Country of Origin
China

Dimensions

Wire Size
8 AWG
Length
100 ft.

Details

Item
Primary Wire
Trade Designation
Automotive; GPT
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
SAE J1128, SAE J378

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.