Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Inflator, 12 oz., 2-39/64" dia.

  • Mfr # S60410

  • Zoro # G7800871


product price: $11.49
/ea

Key Features

Used For
Temporary Flat Tire Repair
Max. Safe Storage Temp.
120 Degrees F
Operating Temp.
32 Degrees F
Size
12 oz
Standards
OSHA, WHMIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60410
Zoro #
G7800871
UPC #
716281507847
Country of Origin
United States

Dimensions

Size
12 oz
Container Size
12 oz
Compatible Hole Size
1/4 in

Details

Used For
Temporary Flat Tire Repair
Item
Tire Inflator
Max. Safe Storage Temp.
120 Degrees F
Operating Temp.
32 Degrees F
Standards
OSHA, WHMIS
Features
Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe
Maximum pH Level
Not Rated
Maximum Operating Temperature
32 Degrees F
Odor
Characteristic
Number of Pieces
1
Product Form
Aerosol
Maximum Safe Storage Temperature
120 Degrees F
Product Type
Tire Inflator
Minimum Operating Temperature
32 Degrees F
Flammability
Nonflammable
Container Type
Aerosol Spray Can
Color
Yellow
Compatible Tire Type
Compact Car Tires

Description

Tire Inflator, Product Type Tire Inflator, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 12 oz, Compatible Tire Type Compact Car Tires, Color Yellow, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.