Zoro Homepage

Tire Inflator, 16 oz., 2-39/64" dia.

  • Mfr # S60420

  • Zoro # G7720189


product price: $11.69
/ea

Key Features

Type
Non-Flammable, Non-Toxic, Non-Corrosive
Application
Seal Tread Area Punctures Up To 1/4" In Diameter
Size
16 oz
Number of Pieces
1
Features
Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60420
Zoro #
G7720189
UPC #
716281507854
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz
Compatible Hole Size
1/4 in

Details

Type
Non-Flammable, Non-Toxic, Non-Corrosive
Application
Seal Tread Area Punctures Up To 1/4" In Diameter
Number of Pieces
1
Features
Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe
Max. Safe Storage Temp.
120 Degrees F
Item
Tire Inflator
Used For
All Highway Vehicle Wheels
Operating Temp.
32 Degrees F
Color
Yellow
Container Type
Aerosol Spray Can
Standards
OSHA, WHMIS
Odor
Characteristic
Product Form
Aerosol
Minimum Operating Temperature
32 Degrees F
Flammability
Nonflammable
Product Type
Tire Inflator
Maximum Operating Temperature
32 Degrees F
Maximum Safe Storage Temperature
120 Degrees F
Compatible Tire Type
Standard Size Vehicle Tires
Maximum pH Level
Not Rated

Description

Tire Inflator, Product Type Tire Inflator, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 16 oz, Compatible Tire Type Standard Size Vehicle Tires, Color Yellow, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.