Zoro Homepage

Tire Inflator, 20 oz., 2-3/4" dia., 10"L

  • Mfr # S60430

  • Zoro # G7800899


product price: $14.95
/ea

Key Features

Used For
Temporary Flat Tire Repair
Operating Temp.
32 Degrees F
Max. Safe Storage Temp.
120 Degrees F
Size
20 oz
Standards
OSHA, WHMIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S60430
Zoro #
G7800899
UPC #
716281507861
Country of Origin
United States

Dimensions

Size
20 oz
Compatible Hole Size
1/4 in
Container Size
20 oz

Details

Used For
Temporary Flat Tire Repair
Item
Tire Inflator
Operating Temp.
32 Degrees F
Max. Safe Storage Temp.
120 Degrees F
Standards
OSHA, WHMIS
Features
Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe
Minimum Operating Temperature
32 Degrees F
Maximum Operating Temperature
32 Degrees F
Maximum Safe Storage Temperature
120 Degrees F
Container Type
Aerosol Spray Can
Maximum pH Level
Not Rated
Odor
Characteristic
Flammability
Nonflammable
Number of Pieces
1
Compatible Tire Type
Large Truck Tires
Product Type
Tire Inflator
Product Form
Aerosol
Color
Yellow

Description

Tire Inflator, Product Type Tire Inflator, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 20 oz, Compatible Tire Type Large Truck Tires, Color Yellow, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Cleans up with Water, Non-Corrosive, Non-Toxic, Seals and Inflates in Seconds, Tire Sensor Safe, Flammability Nonflammable, Maximum Operating Temperature 32 Degrees F, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 120 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.