Zoro Homepage
This item is Discontinued.
Fix-A-Stall 4" x 4" Wall Bracket, Aluminum FS003

4" x 4" Wall Bracket, Aluminum (Discontinued)

  • Mfr # FS003
  • Zoro # G1579396
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS003
Zoro #
G1579396
UPC #
868777000025
Country of Origin
Unknown

Dimensions

Width
4 in
Height
4 in
Thickness
1 3/8 in

Details

Item
Bracket
Type
Wall
For Use On
Wall
Fastener Type
Screws
Includes
Upsized Conical and Toggle Anchors, Panel and Wall Fasteners, Shims
For Use With
Any Partition 1 in Thick or Less
Used For
Replacing Loose Wall Brackets Using Existing Holes
Color/Finish
Black
Material of Construction
Aluminum

Description

Bracket, Includes Upsized Conical and Toggle Anchors, Panel and Wall Fasteners, Shims

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.