Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Helical Insert, 7/8"-14 Thrd Sz, 18-8 Stainless Steel

  • Mfr # 24149

  • Zoro # G7734461


product price: $9.29
/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Thread Size
7/8"-14
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24149
Zoro #
G7734461
UPC #
20317241491
Country of Origin
Australia

Dimensions

Thread Size
7/8"-14

Details

Item
Helical Insert
Material
18-8 Stainless Steel
Finish
Plain
System of Measurement
Inch

Description

Helical Insert,304Ss,7/8-14X1.5D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.