Zoro Homepage

F06555-1-E 1 gal Skid Grip; Emerald

  • Mfr # 611131656143

  • Zoro # G404046359


product price: $55.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611131656143
Zoro #
G404046359
UPC #
611131656143
Country of Origin
China

Description

Skid Grip is an outstanding, 100% acrylic-textured coating for use over asphalt, concrete or other surfaces where an extremely durable, skid resistant finish is desired. Exceeds ADA standards for anti-slip surfaces. It offers superior adhesion and fade resistant colors and is easy to apply and re-coat. Ideal for safety areas, walkways, parks, courts, and playgrounds. This product is excellent for both residential and commercial applications.

Specifications
  • Capacity: 1 gal
  • Color: Emerald
  • Weight: 12.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.