PD-780ATCP-C Twin Size Circles Low Camo Tent Loft in Dark Cappuccino

  • Mfr # FI469509

  • Zoro # G603685793


original price: $602.99
9% off
new price: $542.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FI469509
Zoro #
G603685793
UPC #
747216550577
Country of Origin
China

Description

Features
  • Bedtime and playtime are one and the same with this kid's tent loft bed.
  • The twin-size bed, made of sturdy pine wood, is lofted to create a special play tent underneath.
  • Finished with a beautiful Dark Cappuccino stain, accented with circular cutouts, and highlighted with your choice in tent color (blue, red, pink, polka dot, and zebra), our bed is adds a beautiful element to any child's bedroom.
  • Your child will never need to be urged out of bed in the morning again with this kid's bed, thanks to the tent that makes waking up fun.
  • Twin Size Circles Low Camo Tent Loft in Dark Cappuccino
  • Made from Brazilian Pine Wood
Specifications
  • Bed Size: Twin Size
  • Color: Dark Cappuccino
  • Country of Origin: Brazil
  • Minimum Dimension: 43" H x 41" W x 79" D
  • Maximum Dimension: 43" H x 41" W x 79" D
  • Weight: 86 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.