Shop FJC
See all product information
Create Account
FJC2850 Pro-Charge Electronic Refrigerant Scale
- Mfr # FJC2850
- Zoro # G104148643
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Includes
ABS Carrying Case; 9V Battery
Features
Auto Shutoff
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FJC2850
- Zoro #
- G104148643
- UPC #
- 609989007934
- Country of Origin
- China
- Item
- Electronic Scale
- Includes
- ABS Carrying Case; 9V Battery
- Features
- Auto Shutoff
Description
Heavy Duty Diecast Aluminum Refrigerant Scale
ABS carrying case
9" x 9" platform
175 pound capacity (80 kg)
Accurate to +/- 1/2 oz.
Bubble keypad
15 minute auto shut off feature
Extra large LCD display lbs./oz./kg.
9V battery included
ABS carrying case
9" x 9" platform
175 pound capacity (80 kg)
Accurate to +/- 1/2 oz.
Bubble keypad
15 minute auto shut off feature
Extra large LCD display lbs./oz./kg.
9V battery included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.