Power Inverter, Modified Sine Wave, 10,000 W Peak, 5,000 W Continuous, 4 Outlets

  • Mfr # FJ53500

  • Zoro # G810737360


product price:  $940.99
/ea
Free Shipping & Returns

Key Features

Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FJ53500
Zoro #
G810737360
UPC #
609989016189
Country of Origin
China

Details

Item
Power Inverter
Peak Output Power
10,000 W
Continuous Output Power
5,000 W
Inverter Output Form
Modified Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V AC
Outlet Type
Standard 3-Prong Outlet
DC Connection
Battery Cables
Number of Outlets
4

Description

5000 Watt Power Inverter 53500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.