R1234YF TANK ADAPTER
Mfr # FJ6828
Zoro # G602120165
product price: $17.85
/eaKey Features
Thread Size
1/2 in
Thread Type
NPT
Number of Pieces
1
Connector Type
Adapter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FJ6828
Zoro #
G602120165
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2 in
Details
Item
Tank Adapter
Thread Type
NPT
Number of Pieces
1
Connector Type
Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.