Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Flagship Carpets Flagship Carpets FE317-44A 7 ft. 6 x 12 ft. Into the Deep Rug - Rectangle FE317-44A

Flagship Carpets FE317-44A 7 ft. 6 x 12 ft. Into the Deep Rug - Rectangle (Discontinued)

  • Mfr # FE317-44A
  • Zoro # G503691276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE317-44A
Zoro #
G503691276
UPC #
34145149225
Country of Origin
United States

Description

Dive in for an exciting exploration at the bottom of the sea! Hidden letters and numbers. as well as swimming sea creatures create the ideal space for young. curious sea lovers! We offer state of the art digital print technology providing the education industries only 76 dpi (dots per square inch) high definition dye infusion technology with over 13.000 possible colors. the most innovative and flexible carpet printing machinery in the world. All Flagship Carpets are CRI Green Label Plus certified and meet or exceed California indoor air quality standards for low emitting products used in schools FeaturesMade 100% in the USAScotchgard-protector for superior soil resistance and stain protection100% Invista type 6.6. Continuous Filament NylonFORCE 5. a permanent anti-microbial agent to guard against odor. mildew and moldBound and double stitched serge with nylon edge yarn for maximum strength and durabilityUseful life wear warrantySpecificationsSize: 7' 6 x 12'Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.