Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flagship Carpets FE407-22A Rectangle Stripes Primary Rug; 4 ft. x 6 ft.

  • Mfr # FE407-22A

  • Zoro # G003691356


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
Primary
Shape
Rectangle
Pattern
Stripes
Material
Nylon
Length (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE407-22A
Zoro #
G003691356
UPC #
34145701430
Country of Origin
United States

Dimensions

Length (In.)
48 in
Width (In.)
72 in

Details

Item
Rug
Color
Primary
Shape
Rectangle
Pattern
Stripes
Material
Nylon
Features
Soil Resistant, Antimicrobial, Mold Resistant, Odor Resistant, Mildew Resistant, Stain Resistant; Environmentally Friendly
Environmental Certification
CRI Green Label Plus
Backing
Synthetic Fabric

Description

Flagship Carpets has made carpets and rugs by combining years of industry experience with the most innovative technology in the world. Sitting Spots is a new twist on a Classic Educational Design. Fun off centered spots provide an organized seating arrangement for every student in the class. You can continue the look around your classroom with a welcome mat or a runner.

Specifications
  • Size: 4’ x 6’
  • Shape: Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.