Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft

  • Mfr # 1002051

  • Zoro # G5197133


product price: $60.45
/ea

Key Features

Color
Multi
Material
nylon, brass
Recommended Age
8+ Years
Recommended Grade
3+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002051
Zoro #
G5197133
UPC #
817969010328
Country of Origin
United States

Details

Color
Multi
Material
nylon, brass
Recommended Age
8+ Years
Recommended Grade
3+

Description

Our most popular and versatile outdoor flag, Durawavez flags offer the optimum combination of elegance and durability for every purpose. The 100% nylon material provides a rich, lustrous appearance. Durawavez flags have superb wearing strength due to the material's superior strength-to-weight ratio, and will fly in the slightest breeze. These flags have individually embroidered or sewn stars. Stripes are carefully and precisely sewn together with a special thread using a lock stitch for longevity. Durawavez flags are finished with strong, polyester canvas headings and spurred brass grommets. The result is a flag that will be flown with pride year after year.
• Rich, Vivid Colors
• Durable
• Fire-Resistant
• Mothproof
• Mildew Resistant
• Sheds Water
• Lightweight for Flyability
• Size: 3' x 5'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.