Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear

  • Mfr # 5007

  • Zoro # G1054243


product price: $7.89
/ea

Key Features

Overall WxDxH
9 in x 2 in
Compartment HxWxD
2 in x 1 7/8 in
Number of Adjustable Dividers
15
Material
Plastic
Latch Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5007
Zoro #
G1054243
UPC #
071617003326
Country of Origin
United States

Dimensions

Overall WxDxH
9 in x 2 in
Compartment HxWxD
2 in x 1 7/8 in
Outside Length
14 1/8 in
Outside Width
9 in
Overall Width
8-3/16 in
Overall Depth
1-3/4 in
Overall Length
13-11/16 in
Compartment Width
2 in
Compartment Height
1 7/8 in
Compartment Length
1 1/4 in
Compartment Depth
1 1/4 in
Overall Height
2 in
Compartment WxD
2 in x 1 7/8 in

Details

Item
Adjustable Compartment Box
Number of Compartments
4 to 35
Number of Adjustable Dividers
15
Material
Plastic
Latch Type
Double
Features
Detachable Lid and Movable Dividers
ESD Conductive
No
Includes
(2) Positive Locking Latches, and 15 Removable Zerust Dividers, Detachable Lid
Number of Dividers
3
Bin Color
Clear
Number of Fixed Dividers
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Resistant To
Chemical, Gasoline, Oil
Shape
Rectangular
Maximum Number of Compartments
35
Closure Type
Latch
Standards
FDA Approved

Description

Compartment Box, Closure Type Latch, Color Clear, Compartment WxD 2 in x 1 7/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 35, Number of Adjustable Dividers 15, Overall Height 2 in, Overall Length 14 1/8 in, Overall Width 9 in, Number of Fixed Dividers 3, Compartment Depth 1 1/4 in, Compartment Width 2 in, Overall Diameter Not Applicable, Resistant To Chemical, Gasoline, Oil, Shape Rectangular, Standards FDA Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.