Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 15 to 24 compartments, Plastic, 5 in H x 16-3/4 in W

  • Mfr # T9500

  • Zoro # G4572836


product price: $34.39
/ea

Key Features

Overall WxDxH
16 3/4 in x 5 in
Compartment HxWxD
17 1/4 x 16 3/4 x 5
Number of Adjustable Dividers
15
Material
Plastic
Latch Type
Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T9500
Zoro #
G4572836
UPC #
094719327435
Country of Origin
United States

Dimensions

Overall WxDxH
16 3/4 in x 5 in
Compartment HxWxD
17 1/4 x 16 3/4 x 5
Outside Length
16 3/4 in
Outside Width
17 1/4 in
Overall Length
17-1/4 in
Compartment Width
13 1/4 in
Overall Width
16-3/4 in
Compartment Height
4 1/2 in
Overall Depth
5 in
Compartment Depth
15-1/8 in
Compartment Length
15 1/8 in
Overall Height
5 in
Compartment WxD
17 1/4 in x 16 3/4 in x 5 in

Details

Item
Adjustable Compartment Box
Number of Compartments
15 to 24
Number of Adjustable Dividers
15
Material
Plastic
Latch Type
Mechanical
Features
Black Handle
Includes
(2) Positive Locking Latches, Recessed Handle, 27 Removable Dividers, (2) Side Compartment Boxes, Open Top Lid Storage, and Large Divided Core Base.
ESD Conductive
No
Number of Dividers
7
Bin Color
Clear
Number of Fixed Dividers
7
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Stackable
Stacking Capable
Shape
Rectangular
Resistant To
Dent, Scratch
Maximum Number of Compartments
44
Includes Handle
Handle Included
Closure Type
Mechanical

Description

Compartment Box, Closure Type Mechanical, Color Clear, Compartment WxD 17 1/4 in x 16 3/4 in x 5 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 44, Number of Adjustable Dividers 15, Overall Height 5 in, Overall Length 17 1/4 in, Overall Width 16 3/4 in, Number of Fixed Dividers 7, Compartment Depth 15 1/8 in, Compartment Width 13 1/4 in, Includes Handle Handle Included, Resistant To Dent, Scratch, Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.