Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W

  • Mfr # 6703TW

  • Zoro # G4589261


product price: $4.35
/ea

Key Features

Overall WxDxH
7 in x 1 1/2 in
Number of Adjustable Dividers
16
Material
Plastic
Latch Type
Double
Features
Detachable Lid and Movable Dividers, Resist Chemicals, Gasoline Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6703TW
Zoro #
G4589261
UPC #
-
Country of Origin
United States

Dimensions

Overall WxDxH
7 in x 1 1/2 in
Outside Length
4 1/8 in
Outside Width
7 in
Overall Width
3-5/16 in
Compartment Width
6 11/16 in
Compartment Depth
1-1/16 in
Overall Length
6-11/16 in
Compartment Length
1 1/16 in
Overall Depth
1-5/16 in
Compartment Height
1 5/16 in
Overall Height
1 1/2 in
Inside Width
6 11/16 in
Inside Length
3 3/16 in
Inside Height
1 5/16 in

Details

Item
Adjustable Compartment Box
Number of Compartments
3 to 18
Number of Adjustable Dividers
16
Material
Plastic
Latch Type
Double
Features
Detachable Lid and Movable Dividers, Resist Chemicals, Gasoline Oil
Includes
(2) Positive Locking Latches, 15 Removable Dividers, Detachable Lid, and Eco-Friendly Additive
ESD Conductive
No
Number of Dividers
18
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Resistant To
Chemical, Gasoline, Oil
Series
Tuff Tainer
Shape
Rectangular
Maximum Number of Compartments
18
Number of Fixed Dividers
0
Standards
FDA Approved
Closure Type
Double Latch

Description

Compartment Box, Closure Type Double Latch, Color Clear, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 16, Overall Height 1 1/2 in, Overall Length 4 1/8 in, Overall Width 7 in, Number of Fixed Dividers 0, Compartment Depth 1-1/16 In., Compartment Width 6 11/16 in, Inside Height 1 5/16 in, Inside Length 3 3/16 in, Inside Width 6 11/16 in, Overall Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.