Adjustable Compartment Box with 4 to 35 compartments, Polypropylene (Discontinued)
- Mfr # T3003
- Zoro # G2005805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3003
Zoro #
G2005805
UPC #
071617790899
Country of Origin
United States
Dimensions
Compartment Depth
1-3/16"
Compartment Height
1-1/4"
Compartment Length
1-3/8"
Compartment Width
1-1/2"
Details
Item
Adjustable Compartment Box
Number of Compartments
4 to 35
Material
Polypropylene
Latch Type
Double
ESD Conductive
No
Includes
45 Degrees Beveled Edge
Description
Adjustable Compartment Box, Color Translucent, Material Polypropylene, Overall Height 1-3/8 In., Overall Length 9-1/8 In., Overall Width 9-1/8 In., Compartment Depth 1-3/16 In., Compartment Width 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.