Adjustable Compartment Box with 4 to 48 compartments, Plastic, 1 15/16 in H x 8-3/16 in W

  • Mfr # T5008

  • Zoro # G4571926


product price: $7.29
/ea

Key Features

Overall WxDxH
14 1/4 in x 2 in
Compartment HxWxD
(2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5008
Zoro #
G4571926
UPC #
094719327343
Country of Origin
United States

Dimensions

Overall WxDxH
14 1/4 in x 2 in
Compartment HxWxD
(2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in
Outside Length
9 1/8 in
Outside Width
14 1/4 in
Compartment Width
2 in
Compartment Length
13 11/16 in
Overall Length
9 1/8 in
Overall Depth
9-1/8"
Overall Width
8-3/16 in
Compartment Height
1 3/4 in
Compartment Depth
13-11/16 in
Overall Height
1 15/16 in
Compartment WxD
(2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in
Inside Length
8 3/16 in
Inside Height
1 3/4 in
Inside Width
13 11/16 in

Details

Item
Adjustable Compartment Box
Number of Compartments
4 to 48
Number of Adjustable Dividers
20
Material
Plastic
Latch Type
Double
Features
It Has Detachable Lid and Movable Dividers that Allow to Configure Compartment Space, Resist most Common Chemicals, Gasoline and Oil
ESD Conductive
No
Includes
(2) Positive Locking Latches, Detachable Lid, 20 Removable Dividers, and Eco-Friendly Additive
Number of Dividers
24
Bin Color
Clear
Number of Fixed Dividers
3
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Series
Tuff Tainer
Resistant To
Chemical, Gasoline, Oil
Maximum Number of Compartments
22
Closure Type
Double Latch

Description

Compartment Box, Closure Type Double Latch, Color Clear, Compartment WxD (2) 13 11/16 in x 1 11/16 in, (2) 13 11/16 in x 2 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 22, Number of Adjustable Dividers 20, Overall Height 2 in, Overall Length 9 1/8 in, Overall Width 14 1/4 in, Number of Fixed Dividers 3, Compartment Depth 13 11/16 in, Compartment Width 2 in, Inside Height 1 3/4 in, Inside Length 8 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.