Adjustable Compartment Box with 6 to 18 compartments, Plastic, 3 1/2 in H x 15 in W

  • Mfr # T9007

  • Zoro # G3322173


product price: $20.19
/ea

Key Features

Overall WxDxH
15 in x 3 1/2 in
Number of Compartments
6 to 18
Compartment HxWxD
3 1/8 in x 3 1/8 in, 4 1/2 in x 3 3/4 in, 4 1/4 in x 3 3/4 in
Number of Adjustable Dividers
12
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9007
Zoro #
G3322173
UPC #
071617791469
Country of Origin
United States

Dimensions

Overall WxDxH
15 in x 3 1/2 in
Compartment HxWxD
3 1/8 in x 3 1/8 in, 4 1/2 in x 3 3/4 in, 4 1/4 in x 3 3/4 in
Outside Length
14 in
Outside Width
15 in
Compartment Depth
13 1/8 in
Compartment Width
13 1/8 in
Overall Length
14 in
Compartment Length
13 1/8 in
Overall Depth
14"
Overall Width
15 in
Compartment Height
3 in
Overall Height
3 1/2 in
Compartment WxD
3 1/8 in x 3 1/8 in, 4 1/2 in x 3 3/4 in, 4 1/4 in x 3 3/4 in
Inside Height
3 in
Inside Width
13 1/8 in
Inside Length
13 1/8 in

Details

Item
Adjustable Compartment Box
Number of Compartments
6 to 18
Number of Adjustable Dividers
12
Material
Plastic
Latch Type
Double
Features
Used in Industries as a Kit for Replacement Parts or as a Salespersons Sidekick
Includes
(2) Positive Locking Latches, and 12 Removable Dividers, Recessed Handle
ESD Conductive
No
Number of Dividers
12
Bin Color
Clear
Number of Fixed Dividers
5
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Resistant To
Chemical, Gasoline, Oil
Shape
Rectangular
Stackable
Stacking Capable
Maximum Number of Compartments
6
Includes Handle
Handle Included
Closure Type
Double Latch

Description

Compartment Box, Closure Type Double Latch, Color Clear, Compartment WxD 3 1/8 in x 3 1/8 in, 4 1/2 in x 3 3/4 in, 4 1/4 in x 3 3/4 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 12, Overall Height 3 1/2 in, Overall Length 14 in, Overall Width 15 in, Number of Fixed Dividers 5, Compartment Depth 13 1/8 in, Compartment Width 13 1/8 in, Includes Handle Handle Included, Inside Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.