Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W

  • Mfr # T9100

  • Zoro # G4590135


product price: $13.45
/ea

Key Features

Overall WxDxH
15 in x 2 in
Number of Compartments
1
Compartment HxWxD
14.0 in x 15.0 in x 2.0 in
Number of Adjustable Dividers
0
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9100
Zoro #
G4590135
UPC #
071617791568
Country of Origin
United States

Dimensions

Overall WxDxH
15 in x 2 in
Compartment HxWxD
14.0 in x 15.0 in x 2.0 in
Outside Length
14 in
Outside Width
15 in
Compartment Length
13 1/8 in
Compartment Height
1 3/4 in
Overall Length
14 in
Overall Width
15 in
Compartment Depth
13 1/8 in
Compartment Width
13 1/8 in
Overall Depth
2 in
Overall Height
2 in
Compartment WxD
14 in x 15 in x 2 in
Inside Length
13 1/8 in
Inside Width
13 1/8 in
Inside Height
1 3/4 in

Details

Item
Compartment Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Mechanical
Features
Used in Industries as a Kit for Replacement Parts or as a Salespersons Sidekick
Includes
(2) Positive Locking Latches, and Large Open Interior
ESD Conductive
No
Number of Dividers
0
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Shape
Rectangular
Stackable
Stacking Capable
Resistant To
Dent, Scratch
Maximum Number of Compartments
1
Number of Fixed Dividers
0
Closure Type
Mechanical

Description

Compartment Box, Closure Type Mechanical, Color Clear, Compartment WxD 14 in x 15 in x 2 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 2 in, Overall Length 14 in, Overall Width 15 in, Number of Fixed Dividers 0, Compartment Depth 13 1/8 in, Compartment Width 13 1/8 in, Inside Height 1 3/4 in, Inside Length 13 1/8 in, Inside Width 13 1/8 in, Resistant To Dent, Scratch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.