Zoro Homepage

Compartment Box with 18 compartments, Plastic, 1 3/4 in H x 6-3/16 in W

  • Mfr # T618

  • Zoro # G4539473


product price: $9.75
/ea

Key Features

Overall WxDxH
10 3/4 in x 1 3/4 in
Number of Compartments
18
Compartment HxWxD
(18) 1 3/4 in x 2 1/16 in
Number of Adjustable Dividers
0
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T618
Zoro #
G4539473
UPC #
071617790790
Country of Origin
United States

Dimensions

Overall WxDxH
10 3/4 in x 1 3/4 in
Compartment HxWxD
(18) 1 3/4 in x 2 1/16 in
Outside Length
6 7/16 in
Outside Width
10 3/4 in
Compartment Height
1 9/16 in
Compartment Width
1 3/4 in
Overall Depth
1-9/16 in
Compartment Length
2 1/16 in
Overall Width
6-3/16 in
Compartment Depth
2 1/16 in
Overall Length
10-1/2 in
Overall Height
1 3/4 in
Compartment WxD
(18) 1 3/4 in x 2 1/16 in
Inside Height
1 9/16 in
Inside Length
6 3/16 in
Inside Width
10 1/2 in

Details

Item
Compartment Box
Number of Compartments
18
Number of Adjustable Dividers
0
Material
Plastic
Features
Boxes are Perfect for Visualizing Components Within the Box, Impervious to Most Household Chemicals, Solvents, and Gasoline, Great for Storage and Protection
Includes
Translucent Lid and Base
ESD Conductive
No
Number of Dividers
7
Bin Color
Clear
Number of Fixed Dividers
7
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Resistant To
Chemical, Gasoline, Impact, Solvents
Shape
Rectangular
Series
T Series
Maximum Number of Compartments
18
Closure Type
Snap

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (18) 1 3/4 in x 2 1/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 18, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 6 1/2 in, Overall Width 10 3/4 in, Number of Fixed Dividers 7, Compartment Depth 2 1/16 in, Compartment Width 1 3/4 in, Inside Height 1 9/16 in, Inside Length 6 3/16 in, Inside Width 10 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.