Compartment Box with 3 compartments, Polypropylene (Discontinued)
- Mfr # T300
- Zoro # G4613707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T300
Zoro #
G4613707
UPC #
-
Country of Origin
United States
Dimensions
Outside Length
6 13/16 in
Outside Width
6 13/16 in
Compartment Height
1-5/16"
Compartment Depth
6-3/4"
Compartment Width
1-1/16"
Compartment Length
6-3/4"
Details
Item
Compartment Box
Number of Compartments
3
Material
Polypropylene
ESD Conductive
No
Includes
(6) Dividers
Description
Compartment Box, Color Translucent, Material Polypropylene, Overall Height 1-1/2 In., Overall Length 6-13/16 In., Overall Width 6-13/16 In., Compartment Depth 6-3/4 In., Compartment Width 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.