Compartment Box with 3 to 18 compartments, Polypropylene (Discontinued)
- Mfr # T3003
- Zoro # G4585165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T3003
Zoro #
G4585165
UPC #
071617790899
Country of Origin
United States
Dimensions
Outside Length
8 7/8 in
Outside Width
8 7/8 in
Compartment Length
7-7/8"
Compartment Depth
7-7/8"
Compartment Height
1-3/16"
Compartment Width
1-3/8"
Details
Item
Compartment Box
Number of Compartments
3 to 18
Material
Polypropylene
Latch Type
Double
ESD Conductive
No
Description
Compartment Box, Color Translucent, Material Polypropylene, Overall Height 1-3/8 In., Overall Length 8-7/8 In., Overall Width 8-7/8 In., Compartment Depth 7-7/8 In., Compartment Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.