Compartment Box with 6 compartments, Plastic, 2 5/16 in H x 8-1/2 in W
Mfr # T806
Zoro # G4578384
product price: $12.75
/eaKey Features
Overall WxDxH
13 in x 2 3/8 in
Number of Compartments
6
Compartment HxWxD
(6) 2 1/16 in x 8 1/2 in
Number of Adjustable Dividers
0
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T806
Zoro #
G4578384
UPC #
071617002671
Country of Origin
United States
Dimensions
Overall WxDxH
13 in x 2 3/8 in
Compartment HxWxD
(6) 2 1/16 in x 8 1/2 in
Outside Length
8 3/4 in
Outside Width
13 in
Overall Length
12-3/4 in
Overall Depth
2-1/8 in
Overall Width
8-1/2 in
Compartment Length
8 1/2 in
Compartment Width
2 1/16 in
Compartment Depth
8-1/2 in
Compartment Height
2 1/8 in
Overall Height
2 5/16 in
Compartment WxD
(6) 2 1/16 in x 8 1/2 in
Inside Height
2 1/8 in
Inside Width
12 3/4 in
Inside Length
8 1/2 in
Description
Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (6) 2 1/16 in x 8 1/2 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 2 3/8 in, Overall Length 8 3/4 in, Overall Width 13 in, Number of Fixed Dividers 5, Compartment Depth 8 1/2 in, Compartment Width 2 1/16 in, Inside Height 2 1/8 in, Inside Length 8 1/2 in, Inside Width 12 3/4 in, Overall Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.