Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coyote Decoy Geese Repelling

  • Mfr # 5985MS-1

  • Zoro # G702701998


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Overall Length
30.7
Overall Height
12.3
Overall Width
9.4
Outside Diameter
7.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5985MS-1
Zoro #
G702701998
UPC #
71617006556
Country of Origin
Mexico

Dimensions

Overall Length
30.7
Overall Height
12.3
Overall Width
9.4
Outside Diameter
7.72

Description

The Lone Howler Coyote Decoy is as realistic as it gets. Created by a renowned wildlife artist and sculptor, it keeps geese away from golf greens, sports fields and lawns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.