Zoro Homepage

First Aid Storage Case, 10-1/4" W x 17-1/2" L x 10-1/2" H

  • Mfr # 6772PM

  • Zoro # G3438267


product price: $63.59
/ea

Key Features

Color
Orange
Housing Material
Copolymer Resin
Includes
2 Trays and 1 Fold Down Handle
Width
10 1/4 in
Length
17 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6772PM
Zoro #
G3438267
UPC #
071617791919
Country of Origin
United States

Dimensions

Width
10 1/4 in
Length
17 1/2 in
Height
10 1/2 in
Depth
1 3/4 in

Details

Item
First Aid Case
Color
Orange
Housing Material
Copolymer Resin
Includes
2 Trays and 1 Fold Down Handle
Industry Type
Healthcare
Features
Heavy Duty Trays, Lockable
Closure Type
Latch
Number of Inner Compartments
9
Number of Outer Compartments
0

Description

First Aid Case, Height 10 1/2 in, Width 10 1/4 in, Length 17 1/2 in, Material Copolymer Resin, Orange, Closure Type Latch, Features Heavy Duty Trays, Lockable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.