Zoro Homepage

Hard-Bodied Crow Decoy

  • Mfr # 5900CR

  • Zoro # G902710004


product price: $20.59
/ea

Key Features

Outside Diameter
1
Overall Width
5.7
Overall Length
16.5
Overall Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5900CR
Zoro #
G902710004
UPC #
71617959005
Country of Origin
Mexico

Dimensions

Outside Diameter
1
Overall Width
5.7
Overall Length
16.5
Overall Height
7

Description

This Hard-Bodied Crow Decoy scares away nuisance pests - perfect for in and around your gardens, fields or even in trees.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.