Zoro Homepage

Plastic, 12 compartments, 2-5/16 in D x 2 1/8 in H x 9 in W

  • Mfr # M812

  • Zoro # G0086375


product price: $17.35
/ea

Key Features

Overall Width
9 in
Overall Depth
2-5/16 in
Overall WxDxH
8 1/2 in x 2 1/8 in
Overall Height
2 1/8 in
Compartment HxWxD
(12) 2 1/16 in x 4 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M812
Zoro #
G0086375
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Depth
2-5/16 in
Overall WxDxH
8 1/2 in x 2 1/8 in
Overall Height
2 1/8 in
Compartment HxWxD
(12) 2 1/16 in x 4 3/16 in
Compartment Height
2 1/16 in
Compartment Width
4 3/16 in
Compartment Length
12 3/4 in
Compartment Depth
12-3/4 in
Drawer Depth
2 in
Overall Length
12 3/4 in
Depth
2-5/16"
Width
9"
Compartment WxD
(12) 2 1/16 in x 4 3/16 in
Inside Height
2 1/8 in
Inside Width
8 1/2 in
Inside Length
12 3/4 in

Details

Number of Compartments
12
Number of Bins
12
Number of Adjustable Dividers
0
Color
Yellow
Latch Type
Snap Clip
Material
Plastic
Item
Compartment Box
ESD Conductive
No
Number of Dividers
6
Bin Color
Yellow
Removable Dividers
No
Compartment Box Item
Compartment Box
Number of Fixed Dividers
6
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Latch Color
Yellow
Series
M Series
Resistant To
Gasoline, Household Chemical, Oil, Solvents
Shape
Rectangular
Maximum Number of Compartments
12
Number of Removable Dividers
0
Closure Type
Snap

Description

Compartment Box, Closure Type Snap, Color Yellow, Compartment WxD (12) 2 1/16 in x 4 3/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 12, Number of Adjustable Dividers 0, Overall Height 2 1/8 in, Overall Length 12 3/4 in, Overall Width 8 1/2 in, Number of Fixed Dividers 6, Compartment Depth 12 3/4 in, Compartment Width 4 3/16 in, Inside Height 2 1/8 in, Inside Length 12 3/4 in, Inside Width 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.