Plastic, 6 compartments, 1-1/2 in D x 1 11/16 in H x 6-1/8 in W

  • Mfr # 5130CL

  • Zoro # G6136392


product price:  $19.19
/ea

Key Features

Overall Width
6-1/8 in
Overall Depth
1-1/2 in
Overall WxDxH
12 1/4 in x 1 3/4 in
Number of Compartments
6
Overall Height
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5130CL
Zoro #
G6136392
UPC #
013161030717
Country of Origin
United States

Dimensions

Overall Width
6-1/8 in
Overall Depth
1-1/2 in
Overall WxDxH
12 1/4 in x 1 3/4 in
Overall Height
1 11/16 in
Compartment HxWxD
1 7/16 in x 1 7/8 in, 1 7/16 in x 3 15/16 in, 10 3/8 in x 1 7/8 in, 5 15/16 in x 1 7/8 in, 8 7/8 in x 1 7/8 in
Compartment Width
11 15/16 in
Drawer Depth
1-7/16 in
Compartment Depth
5-15/16 in
Compartment Length
5 15/16 in
Compartment Height
1 7/16 in
Overall Length
6 3/16 in
Depth
1-1/2"
Width
6-1/8"
Compartment WxD
1 7/16 in x 1 7/8 in, 1 7/16 in x 3 15/16 in, 10 3/8 in x 1 7/8 in, 5 15/16 in x 1 7/8 in, 8 7/8 in x 1 7/8 in
Inside Width
11 15/16 in
Inside Height
1 7/16 in
Inside Length
5 15/16 in

Details

Number of Compartments
6
Number of Bins
6
Number of Adjustable Dividers
0
Color
Clear
Material
Plastic
Item
Compartment Box
ESD Conductive
No
Includes
6 Fixed Compartments, Clear Lid and Base, Double Metal Hinge
Number of Dividers
0
Bin Color
Clear
Removable Dividers
No
Compartment Box Item
Compartment Box
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Shape
Rectangular
Resistant To
Chemical, Impact, Water
Series
Mighty-Tuff
Stackable
Stacking Capable
Maximum Number of Compartments
6
Closure Type
Snap
Number of Fixed Dividers
0
Number of Removable Dividers
0

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD 1 7/16 in x 1 7/8 in, 1 7/16 in x 3 15/16 in, 10 3/8 in x 1 7/8 in, 5 15/16 in x 1 7/8 in, 8 7/8 in x 1 7/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 6, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 6 1/4 in, Overall Width 12 1/4 in, Number of Fixed Dividers 0, Compartment Depth 5 15/16 in, Compartment Width 11 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.