Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic, Compartment Box, 1-1/4 in D x 1 5/16 in H x 4-1/2 in W

  • Mfr # 5126CL

  • Zoro # G6129453


product price: $12.55
/ea

Key Features

Overall Width
4-1/2 in
Overall Depth
1-1/4 in
Overall WxDxH
7 1/4 in x 1 3/8 in
Overall Height
1 5/16 in
Compartment HxWxD
1 3/16 in x 4 in, (16) 1 1/4 in x 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5126CL
Zoro #
G6129453
UPC #
094726618038
Country of Origin
United States

Dimensions

Overall Width
4-1/2 in
Overall Depth
1-1/4 in
Overall WxDxH
7 1/4 in x 1 3/8 in
Overall Height
1 5/16 in
Compartment HxWxD
1 3/16 in x 4 in, (16) 1 1/4 in x 7/8 in
Compartment Depth
4 in
Compartment Length
4 in
Drawer Depth
1-1/16 in
Compartment Width
7 in
Compartment Height
1 1/16 in
Overall Length
4 1/4 in
Depth
1-1/4"
Width
4-1/2"
Compartment WxD
1 3/16 in x 4 in, (16) 1 1/4 in x 7/8 in
Inside Height
1 1/16 in
Inside Length
4 in
Inside Width
7 in

Details

Number of Compartments
17
Number of Bins
17
Number of Adjustable Dividers
0
Color
Clear
Material
Plastic
Item
Compartment Box
Includes
17 Fixed Compartments, Clear Lid and Base, Double Metal Hinge
ESD Conductive
No
Number of Dividers
0
Bin Color
Clear
Removable Dividers
No
Compartment Box Item
Compartment Box
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Shape
Rectangular
Resistant To
Chemical, Impact, Water
Stackable
Stacking Capable
Series
Mighty-Tuff
Maximum Number of Compartments
17
Number of Fixed Dividers
0
Number of Removable Dividers
0
Closure Type
Snap

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD 1 3/16 in x 4 in, (16) 1 1/4 in x 7/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 17, Number of Adjustable Dividers 0, Overall Height 1 3/8 in, Overall Length 4 1/4 in, Overall Width 7 1/4 in, Number of Fixed Dividers 0, Compartment Depth 4 in, Compartment Width 7 in, Inside Height 1 1/16 in, Inside Length 4 in, Inside Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.