Zoro Homepage

Plastic, Compartment Box, 2-5/16 in D x 1 11/16 in H x 9 in W

  • Mfr # 5129CL

  • Zoro # G6114236


product price: $22.75
/ea

Key Features

Overall Width
9 in
Overall Depth
2-5/16 in
Overall WxDxH
12 1/4 in x 1 3/4 in
Overall Height
1 11/16 in
Compartment HxWxD
(24 ) 1 7/16 in x 1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129CL
Zoro #
G6114236
UPC #
094726618052
Country of Origin
United States

Dimensions

Overall Width
9 in
Overall Depth
2-5/16 in
Overall WxDxH
12 1/4 in x 1 3/4 in
Overall Height
1 11/16 in
Compartment HxWxD
(24 ) 1 7/16 in x 1 7/8 in
Compartment Depth
5-15/16 in
Drawer Depth
2 in
Compartment Height
1 7/16 in
Compartment Length
5 15/16 in
Compartment Width
11 15/16 in
Overall Length
6 3/16 in
Depth
2-5/16"
Width
9"
Compartment WxD
(24 ) 1 7/16 in x 1 7/8 in
Inside Height
1 7/16 in
Inside Length
5 15/16 in
Inside Width
11 15/16 in

Details

Number of Compartments
24
Number of Bins
24
Number of Adjustable Dividers
0
Color
Clear
Material
Plastic
Item
Compartment Box
Includes
Clear Lid and Base, Double Metal Hinge, and 24 Fixed Compartments,
ESD Conductive
No
Number of Dividers
0
Bin Color
Clear
Compartment Box Item
Compartment Box
Removable Dividers
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Chemical, Impact, Water
Stackable
Stacking Capable
Shape
Rectangular
Series
Mighty-Tuff
Maximum Number of Compartments
24
Number of Fixed Dividers
0
Closure Type
Snap
Number of Removable Dividers
0

Description

Compartment Box, Closure Type Snap, Color Clear, Compartment WxD (24 ) 1 7/16 in x 1 7/8 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 24, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 6 1/4 in, Overall Width 12 1/4 in, Number of Fixed Dividers 0, Compartment Depth 5 15/16 in, Compartment Width 11 15/16 in, Inside Height 1 7/16 in, Inside Length 5 15/16 in, Inside Width 11 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.