Plastic, Storage Box, 1-1/2 in D x 1 11/16 in H x 6-1/8 in W

  • Mfr # 5129-1

  • Zoro # G7618843


product price: $23.86
/ea

Key Features

Overall Width
6-1/8 in
Overall Depth
1-1/2 in
Overall WxDxH
12 1/4 in x 1 3/4 in
Number of Compartments
1
Overall Height
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5129-1
Zoro #
G7618843
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
6-1/8 in
Overall Depth
1-1/2 in
Overall WxDxH
12 1/4 in x 1 3/4 in
Overall Height
1 11/16 in
Compartment HxWxD
11 15/16 x 5 15/16 x 1 7/16
Drawer Depth
1-7/16 in
Compartment Depth
5-15/16 in
Compartment Height
1 7/16 in
Compartment Length
5 15/16 in
Compartment Width
11 15/16 in
Overall Length
6 3/16 in
Depth
1-1/2"
Width
6-1/8"
Compartment WxD
11 15/16 in x 5 15/16 in x 1 7/16 in
Inside Length
5 15/16 in
Inside Width
11 15/16 in
Inside Height
1 7/16 in

Details

Number of Compartments
1
Number of Bins
1
Number of Adjustable Dividers
0
Color
Clear
Material
Plastic
Features
Transparent clarity and great impact resistance. Excels in industrial and institutional environments with its double metal hinge.
Item
Storage Box
ESD Conductive
No
Includes
Clear Lid and Base, Double Metal Hinge, Open Interior
Number of Drawers
0
Number of Dividers
0
Bin Color
Clear
Compartment Box Item
Storage Box
Removable Dividers
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Shape
Rectangular
Resistant To
Chemical, Impact, Water
Series
Mighty-Tuff
Maximum Number of Compartments
1
Number of Removable Dividers
0
Closure Type
Snap
Number of Fixed Dividers
0

Description

Storage Box, Closure Type Snap, Color Clear, Compartment WxD 11 15/16 in x 5 15/16 in x 1 7/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 1 3/4 in, Overall Length 6 1/4 in, Overall Width 12 1/4 in, Number of Fixed Dividers 0, Compartment Depth 5 15/16 in, Compartment Width 11 15/16 in, Inside Height 1 7/16 in, Inside Length 5 15/16 in, Inside Width 11 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.