Zoro Homepage

Plastic, Storage Box, 1-1/8 in D x 1 1/16 in H x 2-3/4 in W

  • Mfr # 2020-2

  • Zoro # G7595996


product price: $5.29
/ea

Key Features

Overall Width
2-3/4 in
Overall Depth
1-1/8 in
Overall WxDxH
3 7/8 in x 1 1/8 in
Number of Compartments
1
Overall Height
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-2
Zoro #
G7595996
UPC #
094726617970
Country of Origin
United States

Dimensions

Overall Width
2-3/4 in
Overall Depth
1-1/8 in
Overall WxDxH
3 7/8 in x 1 1/8 in
Overall Height
1 1/16 in
Compartment HxWxD
3 11/16 x 2 9/16 x 13/16
Compartment Length
2 9/16 in
Compartment Width
3 11/16 in
Compartment Height
13/16 in
Drawer Depth
7/8 in
Compartment Depth
2-9/16 in
Overall Length
2 7/8 in
Depth
1-1/8"
Width
2-3/4"
Compartment WxD
3 11/16 in x 2 9/16 in x 13/16 in
Inside Length
3 11/16 in
Inside Width
2 9/16 in
Inside Height
13/16 in

Details

Number of Compartments
1
Number of Bins
24
Number of Adjustable Dividers
0
Color
Clear
Material
Plastic
Features
Transparent clarity and impact resistant. Excels in wet applications with its rust proof hinge.
Item
Storage Box
Includes
Clear Lid and Base with Open Interior
ESD Conductive
No
Number of Drawers
0
Number of Dividers
0
Bin Color
Clear
Compartment Box Item
Storage Box
Removable Dividers
No
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Impact
Series
Precision
Shape
Rectangular
Maximum Number of Compartments
1
Number of Removable Dividers
0
Number of Fixed Dividers
0
Closure Type
Snap

Description

Storage Box, Closure Type Snap, Color Clear, Compartment WxD 3 11/16 in x 2 9/16 in x 13/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 1 1/8 in, Overall Length 2 7/8 in, Overall Width 3 7/8 in, Number of Fixed Dividers 0, Compartment Depth 2 9/16 in, Compartment Width 3 11/16 in, Inside Height 13/16 in, Inside Length 3 11/16 in, Inside Width 2 9/16 in, Resistant To Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.