Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Parts Cabinet, Black/Clear

  • Mfr # 8500SB

  • Zoro # G0748605


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Removable Dividers
No
Number of Removable Dividers
0
Color
Black/Clear
Compartment Width
13 1/8 in
Outside Width
15 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8500SB
Zoro #
G0748605
UPC #
-
Country of Origin
United States

Dimensions

Compartment Width
13 1/8 in
Outside Width
15 1/4 in
Compartment Length
8 7/8 in
Compartment Depth
2 in
Depth
16"
Width
14"
Outside Height
16 in
Compartment Height
1 15/16 in
Outside Length
14 3/4 in
Overall Width
15 1/4 in
Overall Height
16 in
Overall Length
14 3/4 in
Overall Depth
14-3/4"
Compartment WxD
13 1/8 x 1 15/16 in

Details

Item
Small Parts Storage System
Removable Dividers
No
Number of Removable Dividers
0
Color
Black/Clear
Total Number of Bins
5
Includes
(5) Plastic Drawers (3KN88) with Adjustable Compartments
Compartment Box Item
Small Parts Storage System
ESD Conductive
No
Number of Compartments
5
Material
Plastic
Number of Drawers
5
Closure Type
Mechanical
Maximum Number of Compartments
5
Number of Fixed Dividers
16
Number of Adjustable Dividers
16
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Small Parts Storage System, Closure Type Mechanical, Color Black/Clear, Compartment WxD 13 1/8 x 1 15/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Maximum Number of Compartments 5, Number of Adjustable Dividers 16, Number of Drawers 5, Overall Height 16 in, Overall Length 14 3/4 in, Overall Width 15 1/4 in, Material Plastic, Number of Fixed Dividers 16, Compartment Depth 2 in, Compartment Width 13 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.