Zoro Homepage

Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-5/8 in W

  • Mfr # 5200CL

  • Zoro # G0086381


product price: $8.35
/ea

Key Features

Overall WxDxH
2 5/8 in x 1 1/8 in
Number of Compartments
1
Compartment HxWxD
4 5/16 x 2 5/8 x 1 1/16
Number of Adjustable Dividers
0
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200CL
Zoro #
G0086381
UPC #
013161030694
Country of Origin
United States

Dimensions

Overall WxDxH
2 5/8 in x 1 1/8 in
Compartment HxWxD
4 5/16 x 2 5/8 x 1 1/16
Outside Length
4 5/16 in
Outside Width
2 5/8 in
Compartment Depth
4 5/16 in
Compartment Width
1 1/16 in
Overall Length
4-5/16 in
Overall Width
2-5/8 in
Overall Depth
1-1/16 in
Compartment Length
4 5/16 in
Compartment Height
2 5/8 in
Overall Height
1 1/16 in
Compartment WxD
4 5/16 in x 2 5/8 in x 1 1/16 in
Inside Length
4 5/16 in
Inside Width
2 5/8 in
Inside Height
1 1/16 in

Details

Item
Storage Box
Number of Compartments
1
Number of Adjustable Dividers
0
Material
Plastic
Latch Type
Snap Clip
Features
Excels in Industrial and Institutional Environments
ESD Conductive
No
Bin Color
Clear
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Color
Clear
Resistant To
Chemical, Impact, Water
Shape
Rectangular
Series
Mighty-Tuff
Maximum Number of Compartments
1
Number of Fixed Dividers
0
Closure Type
Snap

Description

Storage Box, Closure Type Snap, Color Clear, Compartment WxD 4 5/16 in x 2 5/8 in x 1 1/16 in, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Maximum Number of Compartments 1, Number of Adjustable Dividers 0, Overall Height 1 1/8 in, Overall Length 4 3/8 in, Overall Width 2 5/8 in, Number of Fixed Dividers 0, Compartment Depth 4 5/16 in, Compartment Width 1 1/16 in, Inside Height 1 1/16 in, Inside Length 4 5/16 in, Inside Width 2 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.