Zoro Homepage

Backpack Torch Kit, Red Dragon, 400K Btu

  • Mfr # BP 2512 SVC

  • Zoro # G4664222


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Application
Spot Weeding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP 2512 SVC
Zoro #
G4664222
UPC #
098567003763
Country of Origin
Multiple

Dimensions

Length
3 ft. 4"
Inlet Connection Size
1/4 in
Compatible Fuel Cylinder Size
10 lb, 20 lb
Handle Length
28"

Details

Item
Outdoor Torch Kit
Application
Spot Weeding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
Fuel
Propane
Includes
5 ft Hose, Back Pack Frame with Brackets, Cylinder, Excess Flow P.O.L. Fitting, Handle with Adjustable Pilot, Pipe Thread Sealant, Spark Lighter, Squeeze Valve, Vapor Torch
Propane Btus per Hour
400,000
Welding Application
Weed Control
Product Type
Outdoor Torch Kit
Maximum Fuel Consumption (Propane)
16 lb/hr
Ignition Type
External Lighter
Inlet Connection Type
NPT
Inlet Thread Direction
Left Hand
Tip Type
Fixed Tip
Features
Adjustable Pilot, Squeeze Valve
Flame Adjustment
Adjustable Flame
Torch Series
Red Dragon
Handle Style
Rubber Grip
Includes Cylinder
Yes
Heating Capacity (Propane)
400,000 BtuH
Inlet Connection Gender
Male
Heating Capacity (MAP-Pro)
400,000 BtuH
For Fuel Type
Propane
Maximum Flame Temperature (Propane)
2,050 Degrees F

Description

Torch Kit W/ Cylinder, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 10 lb, 20 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Heating Capacity (MAP-Pro) 400,000 BtuH, Heating Capacity (Propane) 400,000 BtuH, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Product Type Outdoor Torch Kit, Handle Style Rubber Grip, Torch Series Red Dragon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.