Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Torch Kit, Propane, 1,000,000 BTU

  • Mfr # JET4 C

  • Zoro # G0066556


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Application
Forestry Services, Used as a Pear Burner
Gas Service
Propane
Flame Type
Jet Flame
Series
Red Dragon
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JET4 C
Zoro #
G0066556
UPC #
094728971421
Country of Origin
Multiple

Dimensions

Length
3 ft. 10"
Overall Length
40 1/2 in
Inlet Connection Size
1/4 in
Compatible Fuel Cylinder Size
100 lb

Details

Item
Outdoor Torch Kit
Application
Forestry Services, Used as a Pear Burner
Gas Service
Propane
Flame Type
Jet Flame
Series
Red Dragon
Ignitor
Manual
Fuel
Propane
Head
Round
Type
Propane
Welding Application
General Brazing, Soldering
Includes
25 ft Hose, Jet torch with Squeeze Valve, P.O.L. Fitting, Pipe Thread Sealant, Regulator, Squeeze Valve
Propane Btus per Hour
1,000,000 BTU
Characteristics
This High Capacity Jet Torch Kit Works Great to Knock Down Heavy Weeds and Brush Fast and Easy. Jet Torches Maintain a Pilot Flame and are Triggered to a Full Flame with a Convenient Squeeze Valve at the Handle.
Propane Temp.
1,800 Degrees F
Product Type
Outdoor Torch Kit
Torch Series
Red Dragon
Features
Produce Flame Up to 5 ft in Length
Heating Capacity (MAP-Pro)
1,000,000 BtuH
Inlet Thread Direction
Left Hand
Includes Cylinder
No
Inlet Connection Type
NPT
For Fuel Type
Propane
Flame Adjustment
Adjustable Flame
Inlet Connection Gender
Male
Ignition Type
External Lighter
Tip Type
Fixed Tip
Heating Capacity (Propane)
1,000,000 BtuH
Maximum Flame Temperature (Propane)
2,050 Degrees F
Maximum Fuel Consumption (Propane)
40 lb/hr

Description

Outdoor Torch Kit, Flame Type Jet Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 100 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Heating Capacity (MAP-Pro) 1,000,000 BtuH, Heating Capacity (Propane) 1,000,000 BtuH, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Product Type Outdoor Torch Kit, Torch Series Red Dragon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.