Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Torch Kit, Propane, 50,000 BTU

  • Mfr # HT 1 1/2-10CR

  • Zoro # G7562213


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Application
Preheating Metal, Removing Paint
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT 1 1/2-10CR
Zoro #
G7562213
UPC #
098567002667
Country of Origin
United States

Dimensions

Length
10"
Inlet Connection Size
1/4 in
Compatible Fuel Cylinder Size
20 lb
Overall Length
15 in

Details

Item
Outdoor Torch Kit
Application
Preheating Metal, Removing Paint
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
Fuel
Propane
Type
Propane
Head
45 Degrees
Welding Application
General Brazing, Soldering
Propane Btus per Hour
50,000
Characteristics
A Shop Torch With a 45 Degrees Bend Allows Comfort and Ease While Doing Close Work. Nice Kit With Plastic Grip, Preset Regulator Spark Lighter and Stand.
Includes
10 ft Hose, Excess Flow P.O.L. Fitting, Flame Adjusting Needle Valve, Pipe Thread Sealant, Regulator, Spark Lighter With (5) Flints, Torch Stand, Vapor Hand Torch With Plastic Grip
Propane Temp.
3,400 Degrees F
Product Type
Outdoor Torch Kit
Inlet Connection Gender
Male
Heating Capacity (MAP-Pro)
50,000 BtuH
Flame Adjustment
Adjustable Flame
Torch Series
Red Dragon
Inlet Connection Type
NPT
Heating Capacity (Propane)
50,000 BtuH
For Fuel Type
Propane
Tip Type
Fixed Tip
Includes Cylinder
No
Maximum Fuel Consumption (Propane)
2.5 lb/hr
Maximum Flame Temperature (Propane)
2,050 Degrees F
Ignition Type
External Lighter
Inlet Thread Direction
Left Hand

Description

Torch Kit, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 20 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Heating Capacity (MAP-Pro) 50,000 BtuH, Heating Capacity (Propane) 50,000 BtuH, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Product Type Outdoor Torch Kit, Torch Series Red Dragon, Maximum Flame Temperature (Propane) 2,050 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.