Zoro Homepage

Torch Kit, Propane, 500,000 BTU

  • Mfr # VT3-30SVC

  • Zoro # G7539411


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application
Spot Weeding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3-30SVC
Zoro #
G7539411
UPC #
985670037498
Country of Origin
United States

Dimensions

Length
3 ft. 4"
Overall Length
33 1/2 in
Compatible Fuel Cylinder Size
20 lb
Inlet Connection Size
1/4 in

Details

Item
Outdoor Torch Kit
Application
Spot Weeding
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
Fuel
Propane
Characteristics
The Vt3-30SVC is Our Most Versatile Weed Burner at 500,000 BTU a Hour This Kit Really Delivers The Heat for Burning, Thawing, Heating or Whatever the Job Requires. A 28" Handle, Flame Adjusting Valve and Squeeze Valve. The Squeeze Valve is Great for Spot Weeding and Instances Where a Full Flame is not Continuously Required. The Valve Will Quickly Pay for Itself in Propane Savings.
Welding Application
Weed Control
Head
Round
Propane Temp.
3,400 Degrees F
Type
Propane
Propane Btus per Hour
500,000
Includes
10 ft Hose, Excess Flow P.O.L. Fitting, Handle, Pipe Thread Sealant, Spark Lighter, Squeeze Valve, Vapor Torch
Product Type
Outdoor Torch Kit
For Fuel Type
Propane
Includes Cylinder
No
Inlet Thread Direction
Left Hand
Heating Capacity (Propane)
500,000 BtuH
Inlet Connection Gender
Male
Maximum Flame Temperature (Propane)
2,050 Degrees F
Heating Capacity (MAP-Pro)
500,000 BtuH
Handle Style
Rubber Grip
Ignition Type
External Lighter
Maximum Fuel Consumption (Propane)
23.3 lb/hr
Flame Adjustment
Adjustable Flame
Features
Adjustable Pilot, Squeeze Valve
Tip Type
Fixed Tip
Inlet Connection Type
NPT
Torch Series
Red Dragon

Description

Torch Kit, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 20 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Heating Capacity (MAP-Pro) 500,000 BtuH, Heating Capacity (Propane) 500,000 BtuH, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Product Type Outdoor Torch Kit, Handle Style Rubber Grip, Torch Series Red Dragon

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.