Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vapor Torch Kit, Red Dragon, 500K Btu

  • Mfr # VT3-30CS

  • Zoro # G4692037


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application
Construction, Farm and Ranch, Grounds Maintenance, Industry, Road Crews
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3-30CS
Zoro #
G4692037
UPC #
098567001561
Country of Origin
Multiple

Dimensions

Length
2 ft. 9"
Inlet Connection Size
1/4 in
Overall Length
33 1/2 in
Compatible Fuel Cylinder Size
20 lb
Handle Length
33"

Details

Item
Outdoor Torch Kit
Application
Construction, Farm and Ranch, Grounds Maintenance, Industry, Road Crews
Gas Service
Propane
Flame Type
Wide Brush Flame
Series
Red Dragon
Ignitor
Manual
Fuel
Propane
Includes
10 ft Hose, Excess Flow P.O.L. Fitting, Flame Adjusting Needle Valve, Pipe Thread Sealant, Spark Lighter, Vapor Torch
Welding Application
General Brazing, Soldering
Propane Btus per Hour
500,000
Product Type
Outdoor Torch Kit
Inlet Thread Direction
Left Hand
Torch Series
Red Dragon
Tip Type
Fixed Tip
Maximum Flame Temperature (Propane)
2,050 Degrees F
Flame Adjustment
Adjustable Flame
Heating Capacity (MAP-Pro)
500,000 BtuH
Heating Capacity (Propane)
500,000 BtuH
Ignition Type
External Lighter
Inlet Connection Type
NPT
Inlet Connection Gender
Male
For Fuel Type
Propane
Maximum Fuel Consumption (Propane)
23.3 lb/hr
Includes Cylinder
No

Description

Outdoor Torch Kit, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 20 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Heating Capacity (MAP-Pro) 500,000 BtuH, Heating Capacity (Propane) 500,000 BtuH, Inlet Connection Gender Male, Inlet Thread Direction Left Hand, Inlet Connection Size 1/4 in, Inlet Connection Type NPT, Product Type Outdoor Torch Kit, Torch Series Red Dragon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.