Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 lb Weed Burner Weed Torch Kit Steel 3 Piece Propane

  • Mfr # B10L100BKPK

  • Zoro # G122589800


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
38.5 in
Fuel
Propane
Overall Height
1 in
Includes
10-ft. Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B10L100BKPK
Zoro #
G122589800
UPC #
850064000000
Country of Origin
Thailand

Dimensions

Length
38.5 in
Overall Height
1 in

Details

Color
Black
Item
Weed Torch Kit
Fuel
Propane
Includes
10-ft. Hose

Description

The Flame King 100K BTU Torch Kit with Carrier Backpack and 10lb LP Cylinder is a comprehensive, heavy-duty weed burner and multi-purpose torch kit. A backpack designed for comfort and security, allowing you to carry the 10 lb propane tank easily during use. It typically features heavily padded shoulder straps, steel clips for securing the tank, and a wide waist strap to relieve back pressure. Hight intensity torch for max heat - 100,000 btu propane torch for max heat output Easy grip handle - molded handle for additional control and comfort This torch is40inches longand is ready to use right out of the box Long reach hose - 10 ft. hose rated at 350 psi is great for hard to reach areas without carrying propane tank Multi purpose - weed burning roof asphalt melting, soldering, snow melting, paint removal, wood fire starting, and searing Two heavily padded shoulder straps for added comfort and security Steel clips for securing top of tank Wide waist strap with buckle to relieve back pressure Straps made of high grade cotton and frame made of steel for added durability High grade steel welded construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.