Gas Can, HDPE, 1 gal, Flame Shield Safety System, Quick-Flow Spout Included, Red, Gasoline
Mfr # 1210
Zoro # G8530991
product price: $16.45
/eaKey Features
Material
HDPE
Height
9.5 in
Color
Red
Standards
CARB, EPA
Includes
Quick-Flow Spout
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1210
Zoro #
G8530991
UPC #
079223012107
Country of Origin
United States
Dimensions
Height
9.5 in
Spout Length
7 1/8 in
Width
5 1/4 in
Length
7 1/2 in
Spout Outside Diameter
1 3/8 in
Details
Item
Gas Can
Material
HDPE
Compatible Fluids
Gasoline
Capacity
1 gal
Color
Red
Standards
CARB, EPA
Includes
Quick-Flow Spout
Venting Type
Self-Venting
Spout Type
Quick-Flow Spout
Spout Location
Top - Removable
Description
Gas Can, Capacity 1 gal, Compatible Fuel Gasoline, Tank Material HDPE, Venting Type Self-Venting, Spout Type Quick-Flow Spout, Spout Length 7 1/8 in, Spout Location Top - Removable, Color Red, Height 9 1/2 in, Width 5 1/4 in, Length 7 1/2 in, Includes Spout, Product Type Gas Can, Spout Outside Diameter 1 3/8 in, Standards CARB, EPA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.