Flanders 40 LPD 24 in. W X 20 in. H X 1 in. D 10 MERV Pleated Air Filter 1 pk

  • Mfr # 80055.012024

  • Zoro # G205265218


product price:  $11.45
/ea
Sold in multiples of 12 for $137.40

Key Features

Nominal Filter Size
20x24x1
Performance Rating
MERV 8
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80055.012024
Zoro #
G205265218
UPC #
031949190941
Country of Origin
United States

Dimensions

Nominal Filter Size
20x24x1
Nominal Height
20 in
Nominal Width
24 in
Nominal Depth
1 in

Details

Performance Rating
MERV 8
Item
Pleated Air Filter

Description

An excellent choice for home air filtration, MERV 8 pleated filters are more efficient when compared to standard pleated filter. The MERV 8 filter has a high dust containing capacity that does not sacrifice air flow. Using a synthetic, charged filtering media, airborne contaminants are filtered out of the air, allowing your family to breathe dust free.


  • • Suitable for variable air systems from 0 to 500 FPM
  • • The filters are UL 900 listed for flame resistance
  • • The filter removes 95-98 percent of synthetic dust from the airstream
  • • The filter removes 30-40 percent of particulate matter and gaseous material from the airstream

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.