16x25x2 High Capacity Pleated Air Filter, MERV 8 (Discontinued)
- Mfr # 80255.021625
- Zoro # G8339025
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80255.021625
Zoro #
G8339025
UPC #
031949559953
Country of Origin
Multiple
Dimensions
Nominal Filter Size
16x25x2
Nominal Height
16"
Nominal Depth
2"
Nominal Width
25"
Details
Item
High Capacity Pleated Air Filter
MERV
8
Description
High Cap Pleated Filter,MERV8,16 In.x25 In.x2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.